Motion
ISA3-HCB-6N
Pneumatic Auto Switche - Bracket Mounting Type, NPT 1/8, PNP(2 Output) Switch Action
MI ITEM #10098104
MFR #ISA3-HCB-6N
List Price$1,672.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switche - Bracket Mounting Type, NPT 1/8, PNP(2 Output) Switch Action
MI ITEM #10098104
MFR #ISA3-HCB-6N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,672.56/each for your price

Overview

Mfr description
ISA3-HCB-6N DIGITAL GAP CHECKER
  • Verify workpiece placement with this sensor and multi-function display
  • 3 distance ranges: 0.01-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • 3 pressure units: kPa, bar, psi
  • 1 or 2 switch outputs (NPN or PNP)
  • Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
  • Cable, bracket, manifold and control unit/regulator options

Specifications

  • Switch Action
    PNP(2 Output)
  • Mounting Type
    Bracket
  • Port Size
    NPT 1/8
  • Series
    ISA
  • Weight
    734.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text