Motion
ISA3-HCL-1N
Pneumatic Auto Switche - Bracket Mounting Type, NPT 1/8
Mi Item #10098108
MFR #ISA3-HCL-1N
Price$309.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switche - Bracket Mounting Type, NPT 1/8
Mi Item #10098108
MFR #ISA3-HCL-1N

Mfr description
ISA3-HCL-1N DIGITAL GAP CHECKER W/
  • Verify workpiece placement, with multi-function display and IO-Link
  • 3 distance ranges: 0.01mm-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.06/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    678 g

Details

  • Mounting Type
    Bracket
  • Series
    ISA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)