Overview
Mfr description
ISA3-HCL-2TB-L4 DIGITAL GAP CHECKER W/
- Verify workpiece placement, with multi-function display and IO-Link
- 3 distance ranges: 0.01mm-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
- Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
- Cable, bracket, manifold and control unit/regulator options
Specifications
- SeriesISA
- Weight1119 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data