Overview
Mfr description
ISE10-M5-B LOW PROFILE DIG PRES SWITCH
- Low profile height, under 10mm, for tight spaces
- 3-step setting and function selection modes
- 5 positive pressure units: MPa, kPa, kgf/cm2, bar, psi
- 1 switch output (NPN or PNP) plus 1 analog voltage output, or 2 switch outputs
- Port sizes: M5 (female), 1/8 Rc (male), 1/8 NPT (male)
- Bracket or panel mounting options
Specifications
- Switch ActionPNP(2 Output)
- Country of OriginJP
- Mounting TypeBracket
- Port SizeNPT 1/8
- SeriesISE10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data