Overview
Mfr description
ISE1L-T1-14 COMPACT PRESSURE SWITCH
- Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
- Positive pressure range: 0 to 100kPa, 0 to 1 MPa
- Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
- Power supply requirement: 12 to 24 VDC
- Repeatablility: ±1% of F.S.
- Port sizes: 1/8 Rc or 1/8 NPTF male,(incl. M5x0.8 female)
Specifications
- Country of OriginJP
- SeriesISE1-6
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data