Overview
Mfr description
ISE20A-R-M-N01-JBK 3-SCREEN HIGH
- Great value for pressure sensing in dry environments
- 3 setting modes: 3-step, simple, function selection
- 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- Port sizes: M5 (female), 1/8 Rc (male), 1/8 NPT (male)
- Bracket or panel mounting options
Specifications
- Country of OriginJP
- SeriesISE20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data