Motion
ISE20A-V-M5-JA2

SMC CORP OF AMERICA
ISE20A-V-M5-JA2

ISE20A, Digital Pressure Sensor, 3 Screen 2 Output with Analog, IP40
Mi Item #10098513
MFR #ISE20A-V-M5-JA2
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20A-V-M5-JA2

ISE20A, Digital Pressure Sensor, 3 Screen 2 Output with Analog, IP40
Mi Item #10098513
MFR #ISE20A-V-M5-JA2

Mfr description
ISE20A-V-M5-JA2 3-SCREEN HIGH PRECISION
  • Great value for pressure sensing in dry environments
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Port Size
    NPT 1/8

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ISE20
  • Switch Action
    PNP(2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)