Motion
ISE20B-L-M5
ISE20B-L, Digital Pressure Sensor, 3 Screen IP65 with IO-Link
Mi Item #10098570
MFR #ISE20B-L-M5
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE20B-L, Digital Pressure Sensor, 3 Screen IP65 with IO-Link
Mi Item #10098570
MFR #ISE20B-L-M5

Mfr description
ISE20B-L-M5 DIGITAL PRESSURE SWITCH
  • IO-Link enabled sensor for wet or dry environments, with an IP65 rating
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Dimensions

  • Port Size
    NPT 1/8

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ISE20
  • Switch Action
    1 Output, PNP or NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)