Motion
ISE20B-L-P-M5-W

SMC CORP OF AMERICA
ISE20B-L-P-M5-W

ISE20B-L, Digital Pressure Sensor, 3 Screen IP65 with IO-Link
MI ITEM #10098590
MFR #ISE20B-L-P-M5-W
List Price$111.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20B-L-P-M5-W

ISE20B-L, Digital Pressure Sensor, 3 Screen IP65 with IO-Link
MI ITEM #10098590
MFR #ISE20B-L-P-M5-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.50/each for your price

Overview

Mfr description
ISE20B-L-P-M5-W DIGITAL PRESSURE SWITCH
  • IO-Link enabled sensor for wet or dry environments, with an IP65 rating
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • IO-Link mode: 16-bit digital process data
  • SIO mode: 1 switch output (selectable NPN or PNP)
  • Port sizes: M5 (female), 1/8 Rc (male), 1/8 NPT (male)
  • Bracket or panel mounting options

Specifications

  • Country of Origin
    JP
  • Series
    ISE20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought