Motion
ISE20B-S-P-N01-W

SMC CORP OF AMERICA
ISE20B-S-P-N01-W

ISE20B, Digital Pressure Sensor, 3 Screen 2 Output with Analog, IP65
Mi Item #10098629
MFR #ISE20B-S-P-N01-W
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20B-S-P-N01-W

ISE20B, Digital Pressure Sensor, 3 Screen 2 Output with Analog, IP65
Mi Item #10098629
MFR #ISE20B-S-P-N01-W

Mfr description
ISE20B-S-P-N01-W 3-SCREEN HIGH
  • Great value for pressure sensing in wet or dry environments, with an IP65 rating
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.14/each

Specifications

Dimensions

  • Port Size
    NPT 1/8

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ISE20
  • Switch Action
    NPN(2 Outputs)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)