Specifications
Dimensions
- Port SizeNPT 1/8
Details
- Country of OriginJP
- Mounting TypeBracket
- SeriesISE20
- Switch ActionPNP(2 Output)
Overview
Mfr description
ISE20B-Y-P-N01-W 3-SCREEN HIGH
- Great value for pressure sensing in wet or dry environments, with an IP65 rating
- 3 setting modes: 3-step, simple, function selection
- 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- Port sizes: M5 (female), 1/8 Rc (male), 1/8 NPT (male)
- Bracket or panel mounting options