Overview
Mfr description
ISE20CH-R-P-02 3-SCREEN HIGH PRECISION
- Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
- 3 setting modes: 3-step, simple, function selection
- 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- Port sizes: 1/4 Rc, NPT or G (with M5 female): 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
- Bracket or panel mounting options
Specifications
- Country of OriginJP
- SeriesISE20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data