Motion
ISE20C-T-02-W

SMC CORP OF AMERICA
ISE20C-T-02-W

ISE20C(H), Digital Pressure Sensor, 3 Screen 2 Output + Analog, IP65
MI ITEM #10098831
MFR #ISE20C-T-02-W
List Price$263.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20C-T-02-W

ISE20C(H), Digital Pressure Sensor, 3 Screen 2 Output + Analog, IP65
MI ITEM #10098831
MFR #ISE20C-T-02-W

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$263.00/each for your price

Overview

Mfr description
ISE20C-T-02-W 3-SCREEN HIGH PRECISION
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/4 Rc, NPT or G (with M5 female): 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
  • Bracket or panel mounting options

Specifications

  • Switch Action
    PNP(2 Output)
  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Port Size
    NPT 1/4
  • Series
    ISE20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought