Overview
Mfr description
ISE20-N-P-N01-LA1 PRESSURE SWITCH
- Lowest energy consumption of any ISE, at 25mA
- 3 setting modes: 3-step, simple, function selection
- 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
- 1 switch output (NPN or PNP)
- Port sizes: M5 (female), 1/8 rc (male), 1/8 NPT (Male)
- Bracket or panel Mounting options
Specifications
- Country of OriginJP
- SeriesISE1-6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data