Motion
ISE20-P-P-01-L

SMC CORP OF AMERICA
ISE20-P-P-01-L

ISE20, Digital Pressure Sensor, 3 Screen 1 Output, IP40
Mi Item #10099016
MFR #ISE20-P-P-01-L
Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20-P-P-01-L

ISE20, Digital Pressure Sensor, 3 Screen 1 Output, IP40
Mi Item #10099016
MFR #ISE20-P-P-01-L

Mfr description
ISE20-P-P-01-L 3-SCREEN HIGH PRECISION
  • Lowest energy consumption of any ISE, at 25mA
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.20/each

Specifications

Dimensions

  • Port Size
    NPT 1/8

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ISE20
  • Switch Action
    PNP(1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)