Motion
ISE20-P-P-N01-LD

SMC CORP OF AMERICA
ISE20-P-P-N01-LD

ISE20, Digital Pressure Sensor, 3 Screen 1 Output, IP40
MI ITEM #10099056
MFR #ISE20-P-P-N01-LD
List Price$92.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20-P-P-N01-LD

ISE20, Digital Pressure Sensor, 3 Screen 1 Output, IP40
MI ITEM #10099056
MFR #ISE20-P-P-N01-LD

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$92.11/each for your price

Overview

Mfr description
ISE20-P-P-N01-LD PRESSURE SWITCH
  • Lowest energy consumption of any ISE, at 25mA
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 1 switch output (NPN or PNP)
  • Port sizes: M5 (female), 1/8 rc (male), 1/8 NPT (Male)
  • Bracket or panel Mounting options

Specifications

  • Switch Action
    PNP(1 Output)
  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Port Size
    NPT 1/8
  • Series
    ISE20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text