Overview
Mfr description
ISE30A-N01-P-Y 2 COLOR HIGH PRECISION
- Great value for pressure sensing in dry environments
- Simple 3-step setting for switch outputs
- 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
- 2 switch outputs (NPN or PNP), or 1 plus 1 analog output (V or mA)
- Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 6 one-touch fitting sizes
- Bracket or panel mounting options
Specifications
- SeriesISE30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data