Overview
Mfr description
ISE35-N-65-PL BUILT-IN REGULATOR DIG
- Verify regulator settings with digital gauge in dry environments
- Pressure range: 0-1 MPa
- 4 pressure units: MPa, kgf/cm2, bar, psi
- Switch output: Hysteresis or window comparator (NPN or PNP)
- Display accuracy: ±2% F.S.
- Repeatability: ±1% F.S.
Specifications
- Switch ActionPNP(Output)
- Country of OriginJP
- Electrical ConnectionN Wiring Bottom Entery
- SeriesISE1-6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data