Overview
Mfr description
ISE70-02-AB-SAY 3 SCREEN DIGITAL
- 3-screen, 3-color display with switch indicators
- 4-pin M12 Connector
- IP67 Ingress Protection rating
- 1/4 Rc, NPT, or G port
- 1.0 MPa or 1.6 MPa positive pressure ranges
- 2 digital switch ouputs with selectable NPN/PNP
- UL/CSA, CE and RoHS compliant
Specifications
- Country of OriginJP
- SeriesISE50-80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data