Motion
ISE70-02-L2-L

SMC CORP OF AMERICA
ISE70-02-L2-L

ISE70-02-L2-L
MI ITEM #10100949
MFR #ISE70-02-L2-L
List Price$212.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE70-02-L2-L

ISE70-02-L2-L
MI ITEM #10100949
MFR #ISE70-02-L2-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.10/each for your price

Overview

Mfr description
ISE70-02-L2-L 3 SCREEN DIGITAL PRESSURE
  • 3-screen, 3-color display with switch indicators
  • 4-pin M12 Connector
  • IP67 Ingress Protection rating
  • 1/4 Rc, NPT, or G port
  • 1.0 MPa or 1.6 MPa positive pressure ranges
  • 2 digital switch ouputs with selectable NPN/PNP
  • UL/CSA, CE and RoHS compliant

Specifications

  • Country of Origin
    US
  • Series
    ISE50-80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought