Motion
ISE70-F02-L2-M

SMC CORP OF AMERICA
ISE70-F02-L2-M

ISE70, Digital Pressure Sensor, 3 Screen IP67 with IO Link
MI ITEM #10100973
MFR #ISE70-F02-L2-M
List Price$175.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE70-F02-L2-M

ISE70, Digital Pressure Sensor, 3 Screen IP67 with IO Link
MI ITEM #10100973
MFR #ISE70-F02-L2-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.74/each for your price

Overview

Mfr description
ISE70-F02-L2-M 3 SCREEN DIGITAL
  • 3-screen, 3-color display with switch indicators
  • 4-pin M12 Connector
  • IP67 Ingress Protection rating
  • 1/4 Rc, NPT, or G port
  • 1.0 MPa or 1.6 MPa positive pressure ranges
  • 2 digital switch ouputs with selectable NPN/PNP
  • UL/CSA, CE and RoHS compliant

Specifications

  • Country of Origin
    JP
  • Series
    ISE50-80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought