Motion
ISE70-N02-L2-MSAK

SMC CORP OF AMERICA
ISE70-N02-L2-MSAK

ISE70, Digital Pressure Sensor, 3 Screen IP67 with IO Link
Mi Item #10101018
MFR #ISE70-N02-L2-MSAK
Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE70-N02-L2-MSAK

ISE70, Digital Pressure Sensor, 3 Screen IP67 with IO Link
Mi Item #10101018
MFR #ISE70-N02-L2-MSAK

Mfr description
ISE70-N02-L2-MSAK 2 COLOR DIGITAL
  • 3-screen, 3-color display with switch indicators
  • 4-pin M12 Connector
  • IP67 Ingress Protection rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.28/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    ISE50-80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)