Motion
ISE75G-N02-L2

SMC CORP OF AMERICA
ISE75G-N02-L2

ISE70G, Digital High Pressure Sensor, 3 Screen 2 Output, IP67 with IO Link
Mi Item #10101036
MFR #ISE75G-N02-L2
Price$248.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE75G-N02-L2

ISE70G, Digital High Pressure Sensor, 3 Screen 2 Output, IP67 with IO Link
Mi Item #10101036
MFR #ISE75G-N02-L2

Mfr description
ISE75G-N02-L2 3 SCREEN DIGITAL PRESS
  • Pressure ranges: 1, 2, 5 and 10 MPa
  • 3-screen, 3-color display with switch indicators
  • 4-pin M12 connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.46/each

Specifications

Dimensions

  • Port Size
    NPT 1/4

Details

  • Country of Origin
    JP
  • Series
    ISE50-80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)