Overview
Mfr description
ISE75H-02-43-L 2-COLOR DIGITAL
- Pressure sensor for air and liquid non-corrosive to 304/430/630 SST, up to 15 MPa
- 4 pressure units: MPa, kgf/cm2, bar, psi
- 1 or 2 switch outputs (NPN or PNP); optional analog output (V)
- Repeatability: ±0.5% of F.S.
- Port sizes: 1/4 Rc, NPT or G
- Bracket mounting option
Specifications
- Country of OriginJP
- SeriesISE50-80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data