Motion
ISE77G-02-L2-MLA

SMC CORP OF AMERICA
ISE77G-02-L2-MLA

ISE70G, Digital High Pressure Sensor, 3 Screen 2 Output, IP67 with IO Link
MI ITEM #10101095
MFR #ISE77G-02-L2-MLA
List Price$290.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE77G-02-L2-MLA

ISE70G, Digital High Pressure Sensor, 3 Screen 2 Output, IP67 with IO Link
MI ITEM #10101095
MFR #ISE77G-02-L2-MLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.88/each for your price

Overview

Mfr description
ISE77G-02-L2-MLA DIGITAL PRESSURE SWITCH
  • Pressure ranges: 1, 2, 5 and 10 MPa
  • 3-screen, 3-color display with switch indicators
  • 4-pin M12 connector
  • IP67 Ingress Protection rating
  • 1/4 Rc, NPT, or G port
  • 2 digital switch outputs with selectable NPN/PNP
  • UL/CE/RoHS standards

Specifications

  • Country of Origin
    JP
  • Series
    ISE50-80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought