Motion
ISG190-030-W
General Purpose Pressure Switch
Mi Item #10101651
MFR #ISG190-030-W
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Pressure Switch
Mi Item #10101651
MFR #ISG190-030-W

Mfr description
ISG190-030-W GENERAL PURPOSE PRESSURE
  • Mechanical vacuum switch suitable for various gases and liquids
  • Vacuum range: -100 to -10 kPa
  • CE-compliant rated voltage: 110 VDC/220 VAC or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Dimensions

  • Weight
    1.3 kg

Details

  • Country of Origin
    JP
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)