Motion
ITV0010-3UBL-Q

SMC CORP OF AMERICA
ITV0010-3UBL-Q

Electro-Pneumatic Regulator - 0.15 to 15 psi
MI ITEM #10101819
MFR #ITV0010-3UBL-Q
List Price$257.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV0010-3UBL-Q

Electro-Pneumatic Regulator - 0.15 to 15 psi
MI ITEM #10101819
MFR #ITV0010-3UBL-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.19/each for your price

Overview

Mfr description
ITV0010-3UBL-Q REGULATOR, E/P

Specifications

  • Input Signal Type
    Voltage Type 0 to 10 VDC
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Flat Bracket
  • Series/System
    ITV0000
  • Set Pressure Range
    0.15 to 15 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Right Angle Type 2 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought