Motion
ITV0050-3N-X18

SMC CORP OF AMERICA
ITV0050-3N-X18

Electro-Pneumatic Regulator - 0.15 to 131 psi
MI ITEM #10102000
MFR #ITV0050-3N-X18
Price$242.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV0050-3N-X18

Electro-Pneumatic Regulator - 0.15 to 131 psi
MI ITEM #10102000
MFR #ITV0050-3N-X18

Mfr description
ITV0050-3N-X18 REGULATOR,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.58/each

Specifications

Details

  • Cable Connector Type
    Without Cable Connector
  • Input Signal Type
    Voltage Type 0 to 10 VDC
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV0000
  • Set Pressure Range
    0.15 to 131 psi
  • Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)