Motion
ITV1030-01F1N4-X158

SMC CORP OF AMERICA
ITV1030-01F1N4-X158

Electro-Pneumatic Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #10102471
MFR #ITV1030-01F1N4-X158
List Price$409.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV1030-01F1N4-X158

Electro-Pneumatic Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #10102471
MFR #ITV1030-01F1N4-X158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$409.84/each for your price

Overview

Mfr description
ITV1030-01F1N4-X158 REBULATOR, E/P SPL

Specifications

  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 4 to 20 mADC (Sink Type)
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Series/System
    ITV1000
  • Set Pressure Range
    0.15 to 73 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Without Cable Connector
  • Monitor Output
    Analog Output 1 to 5 VDC
  • Pressure Display Unit
    psi
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text