Motion
ITV1030-04F1S-X10

SMC CORP OF AMERICA
ITV1030-04F1S-X10

Electro-Pneumatic Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 0.15 to 73 psi
Mi Item #10102578
MFR #ITV1030-04F1S-X10
Price$800.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV1030-04F1S-X10

Electro-Pneumatic Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 0.15 to 73 psi
Mi Item #10102578
MFR #ITV1030-04F1S-X10

Mfr description
ITV1030-04F1S-X10 1000 SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.59/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Cable Connector Type
    Straight Type 3 M
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 4 to 20 mADC (Sink Type)
  • Maximum Operating Pressure
    145 psi
  • Monitor Output
    Analog Output 4 to 20 ADC (Sink Type)
  • Mounting Type
    Without Bracket
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV1000
  • Set Pressure Range
    0.15 to 73 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)