Motion
ITV1030-33F1N

SMC CORP OF AMERICA
ITV1030-33F1N

Electro-Pneumatic Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #10102804
MFR #ITV1030-33F1N
Price$332.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV1030-33F1N

Electro-Pneumatic Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #10102804
MFR #ITV1030-33F1N

Mfr description
ITV1030-33F1N 1000 SIZE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.94/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Cable Connector Type
    Without Cable Connector
  • Inlet Port Type
    Straight
  • Input Signal Type
    Voltage Type 0 to 10 VDC
  • Maximum Air Flow
    211.89 scfm
  • Maximum Operating Pressure
    145 psi
  • Monitor Output
    Switch Output/PNP Output
  • Mounting Type
    Without Bracket
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV1000
  • Set Pressure Range
    0.15 to 73 psi
  • Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)