Specifications
Details
- Input Signal TypeCurrent Type 4 to 20 mADC (Sink Type)
- Maximum Operating Pressure145 psi
- Mounting TypeL-Bracket
- Product TypeElectro-Pneumatic Regulators
- Series/SystemITV2000
- Set Pressure Range0.15 to 73 psi
- Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)