Overview
Mfr description
ITV2050-ION2CN-X395 2000 SIZE
- IO-Link: Class A, Verison 1.1, 230.4 kbps
- 3 available flow rates, with 3 pressure ranges for each
- 4 port sizes, with 4 thread types for each
- Enclosure ingress protection: IP65
- Meets CE and UL standards
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data