Motion
ITV3030-RC4N
Electro-Pneumatic Regulator - 1/2 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 0.15 to 73 psi
Mi Item #10106209
MFR #ITV3030-RC4N
Price$666.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electro-Pneumatic Regulator - 1/2 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 0.15 to 73 psi
Mi Item #10106209
MFR #ITV3030-RC4N

Mfr description
ITV3030-RC4N 3000 SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.60/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Cable Connector Type
    Without Cable Connector
  • Inlet Port Type
    Straight
  • Input Signal Type
    RS-232C Communication
  • Maximum Air Flow
    56.5 scfm
  • Maximum Operating Pressure
    145 psi
  • Monitor Output
    None
  • Mounting Type
    Without Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV3000
  • Set Pressure Range
    0.15 to 73 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)