Motion
ITV3050-01N2S4-X61

SMC CORP OF AMERICA
ITV3050-01N2S4-X61

Electro-Pneumatic Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
Mi Item #10106268
MFR #ITV3050-01N2S4-X61
Price$1,591.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV3050-01N2S4-X61

Electro-Pneumatic Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
Mi Item #10106268
MFR #ITV3050-01N2S4-X61

Mfr description
ITV3050-01N2S4-X61 E/P REGULATOR, JPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,591.05/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Cable Connector Type
    Straight Type 3 M
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 4 to 20 mADC (Sink Type)
  • Maximum Operating Pressure
    145 psi
  • Monitor Output
    Analog Output 1 to 5 VDC
  • Mounting Type
    Without Bracket
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    psi
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV3000
  • Set Pressure Range
    0.15 to 131 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)