Motion
ITV3050-04N4N4-X400

SMC CORP OF AMERICA
ITV3050-04N4N4-X400

Electro-Pneumatic Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #10106425
MFR #ITV3050-04N4N4-X400
List Price$875.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV3050-04N4N4-X400

Electro-Pneumatic Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #10106425
MFR #ITV3050-04N4N4-X400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$875.67/each for your price

Overview

Mfr description
ITV3050-04N4N4-X400 E/P REGULATOR SPL

Specifications

  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 4 to 20 mADC (Sink Type)
  • Maximum Air Flow
    56.5034 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Series/System
    ITV3000
  • Set Pressure Range
    0.15 to 131 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Without Cable Connector
  • Monitor Output
    Analog Output 4 to 20 ADC (Sink Type)
  • Pressure Display Unit
    psi
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought