Motion
ITV3050-403N
Electro-Pneumatic Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #10106784
MFR #ITV3050-403N
List Price$465.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electro-Pneumatic Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #10106784
MFR #ITV3050-403N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$465.71/each for your price

Overview

Mfr description
ITV3050-403N 3000 SIZE

Specifications

  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    4 Point Present Input
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Bracket
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Series/System
    ITV3000
  • Set Pressure Range
    0.15 to 131 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Without Cable Connector
  • Monitor Output
    None
  • Pressure Display Unit
    MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text