Overview
Mfr description
ITVH2020-01N2N4 HI PRESSURE
- Set pressure range: 0.2 to 2.0 MPa
- Maximum supply pressure: 3.0 Mpa
- Maximum flow rate: 3000 L/min (ANR)
- Power consumption: 3 W or less
- Linearity: ±1% F. S.
- Hysteresis: 1% F. S.
- Repeatability: ±1% F. S.
- Sensitivity: ±1% F. S.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data