Motion
ITVX2030-01N3N4

SMC CORP OF AMERICA
ITVX2030-01N3N4

Electro-Pneumatic Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight
MI ITEM #10107106
MFR #ITVX2030-01N3N4
List Price$1,454.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITVX2030-01N3N4

Electro-Pneumatic Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight
MI ITEM #10107106
MFR #ITVX2030-01N3N4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,454.40/each for your price

Overview

Mfr description
ITVX2030-01N3N4 HI PRESSURE

Specifications

  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    56.5 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Series/System
    ITVX
  • Product Type
    Electro-Pneumatic Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text