Overview
Mfr description
ITVX2030-04F3BL3 HI PRESSURE
- Stepless control of air pressure proportional to an electrical signal
- Maximum supply pressure: 5.0 MPa
- Set pressure range: 0.01 to 3.0 MPa
- Maximum flow rate: 3000 L/min[ANR]
- Fluid: Air, N2, O2, Ar
- Wetted parts: Fluorine grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data