Overview
Mfr description
IZE112-L ELECTROSTATIC SENSOR MONITOR
- Comfortable raised rubber setting buttons.
- 2-color (red, green) LED display.
- 2 switches outputs, plus 1 ~ 5V or 4 ~ 20mA analog output
- 0.001 kV minimum unit setting
- +/-0.5% F.S. display accuracy (< +/- 1 digit).
- Security code and key lock functions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data