Motion
IZF21-P-Z
FAN TYPE IONIZER (1.8 CUBIC METERS/MIN)
MI ITEM #10107348
MFR #IZF21-P-Z
List Price$939.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAN TYPE IONIZER (1.8 CUBIC METERS/MIN)
MI ITEM #10107348
MFR #IZF21-P-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$939.30/each for your price

Overview

Mfr description
IZF21-P-Z FAN TYPE IONIZER (1.8 CUBIC
  • Slim 40mm body thickness
  • Continuous monitoring of emitter contamination
  • Built-in sensor monitors offset voltage
  • 7 alarms can be reported by four 2-color LEDs (red, green)
  • LEDs visible from two directions -- front and bottom
  • 2 inputs: ionizer stop and cleaner start (accessory required)
  • 2 outputs: error signal and emitter maintenance required
  • Can be powered by a 24VDC cable with I/O, or 120VAC adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought