Motion
IZT40-166D3AH-10BU-X10

SMC CORP OF AMERICA
IZT40-166D3AH-10BU-X10

IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module
MI ITEM #10108240
MFR #IZT40-166D3AH-10BU-X10
List Price$2,666.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IZT40-166D3AH-10BU-X10

IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module
MI ITEM #10108240
MFR #IZT40-166D3AH-10BU-X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,666.40/each for your price

Overview

Mfr description
IZT40-166D3AH-10BU-X10 BAR TYPE IONIZER
  • 40 available lengths, with 2 to 41 emitters, up to 2500mm/8.2 ft long
  • High speed or energy saving cartridges in a tungsten or single crystal silicon
  • Controller features multiple function modes and diagnostic LED's
  • 16 metric and inch sized fitting choices available
  • Various cable lengths available for multiple configurations
  • Brackets available for controller, power supply, and bar
  • Optional drop prevention covers retain cartridges if unexpectedly unlocked

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text