Overview
Mfr description
JCDMMZ25-100D-M9PASAPC JCM CYLINDER
- Bore sizes 20mm, 25mm, 32mm and 40mm
- Available in 4 mounting styles
- Available in M5, Rc1/8, and 1/8NPT ports
- Optional auto-switch capable
- Strokes up to 300mm
- Available in male or female rod threads
Specifications
- SeriesJCM
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data