Overview
Mfr description
JCDQ12-20 COMPACT CYL, DBL ACTING,
- Bore sizes: 12, 16, 20, 25, 32, 40, 50, 53, 80, and 100mm
- Available in 2 mounting styles
- Available in metric ports in 12 thru 40mm bores
- Available in Rc, NPT and G ports in 50 thru 100mm bores
- Optional auto-switch capable
- Strokes up to 50mm
Specifications
- Country of OriginJP
- SeriesJCQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data