Motion
JCDQ32-20
Compact Air Cylinder - 32 mm Bore, 20 mm Stroke
Mi Item #10108740
MFR #JCDQ32-20
Price$120.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 32 mm Bore, 20 mm Stroke
Mi Item #10108740
MFR #JCDQ32-20

Mfr description
JCDQ32-20 COMPACT CYL, DBL ACTING,
  • Bore sizes: 12, 16, 20, 25, 32, 40, 50, 53, 80, and 100mm
  • Available in 2 mounting styles
  • Available in metric ports in 12 thru 40mm bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.22/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    JCQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)