Motion
JCDQ32-25
Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
MI ITEM #10108742
MFR #JCDQ32-25
Your Price$114.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
MI ITEM #10108742
MFR #JCDQ32-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.64/each(List $143.29)

Overview

Mfr description
JCDQ32-25 COMPACT CYL, DBL ACTING,
  • Bore sizes: 12, 16, 20, 25, 32, 40, 50, 53, 80, and 100mm
  • Available in 2 mounting styles
  • Available in metric ports in 12 thru 40mm bores
  • Available in Rc, NPT and G ports in 50 thru 100mm bores
  • Optional auto-switch capable
  • Strokes up to 50mm

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    25 mm
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Manufacturer Product Page
  • Series
    JCQ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought