Overview
Mfr description
JCDQ50-30 COMPACT CYL, DBL ACTING,
Specifications
- Bore Diameter
- Stroke30 mm
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data