Overview
Mfr description
JCQA12-10 COMPACT CYL, DBL ACTING,
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke10 mm
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesJCQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data