Overview
Mfr description
JJ5SY1-10F1-03DS-C4 3 STATION MFLD,
- D-sub Connector (24 solenoids), Flat Ribbon Cable (24, 18, or 8 solenoids)
- Protection rating: D-sub connector: IP67, IP40 or IP20; Flat ribbon: IP40, or IP20
Specifications
- Country of OriginJP
- SeriesJSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data